Motion
42918
Combination Wrench - Metric, Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 6-7/8 in
MI ITEM #05119256
MFR #42918
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 6-7/8 in
MI ITEM #05119256
MFR #42918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-42918 14MM COMBINATION WRENCH 12P

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text