Motion
14271
C Clamp - Regular Duty, 0 in Minimum Opening, 8-1/4 in Maximum Opening, Extra Deep Throat Style, 5 in Throat Depth
MI ITEM #05119496
MFR #14271
Price$173.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 0 in Minimum Opening, 8-1/4 in Maximum Opening, Extra Deep Throat Style, 5 in Throat Depth
MI ITEM #05119496
MFR #14271

Mfr description
14271 408P C-CLAMP WILTON
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.31/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    6900 lb
  • Screw Diameter
    3/4 in
  • Throat Depth
    5 in

Details

  • Application Strength
    Regular Duty
  • Body Material
    Steel
  • Color
    Black
  • Maximum Opening Capacity
    8-1/4 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Extra Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)