Motion
6107014
S Hook - Steel Material, 100 lbs Wt. Capacity, 0.2190 in Wire Size, Bright
Mi Item #05119529
MFR #6107014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S Hook - Steel Material, 100 lbs Wt. Capacity, 0.2190 in Wire Size, Bright
Mi Item #05119529
MFR #6107014

Mfr description
610-7014 HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.05 lbs
  • Wire Size
    0.2190 in
  • Working Load Limit
    100 lb

Details

  • Accessory Type
    S Hook
  • Finish Coating
    Bright
  • For Use With
    Attaching Accessories To Chain
  • Manufacturer Upc Number
    020418085130
  • Material
    Steel
  • Product Types
    S Hook
  • UPC_NO
    020418085130
  • Weight Capacity
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)