Motion
SET420

NTN
SET420

Tapered Roller Bearing Set - 2.8125 in Bore, 5.3750 in OD, 1.8125 in Cone Width, 1.4375 in Cup Width, Special Tolerance Precision Rating
Mi Item #05119556
MFR #SET420
Price$426.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SET420

Tapered Roller Bearing Set - 2.8125 in Bore, 5.3750 in OD, 1.8125 in Cone Width, 1.4375 in Cup Width, Special Tolerance Precision Rating
Mi Item #05119556
MFR #SET420

Mfr description
SET420 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.77/each

Specifications

Dimensions

  • Bore Diameter  
    2.8125 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.8125 in, 46.038 mm
  • Outside Diameter
    5.3750 in
  • Overall Width
    1.8125 in
  • Precision Rating
    Special tolerance
  • Weight
    4.56 lbs

Details

  • Abma Precision Rating
    Special Tolerance
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    H715345PW3
  • Compatible Cup
    H715311PW2
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0061
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359080346
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359080346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)