Motion
0323-0120
Welding Torch Attachment -
Mi Item #05119614
MFR #0323-0120
Price$209.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Torch Attachment -
Mi Item #05119614
MFR #0323-0120

Mfr description
0323-0120 NOZZLE GENERAL PURPOSE WELDING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.95/each

Specifications

Dimensions

  • Head Angle
    65 °
  • Overall Length
    4-1/2 in
  • Size
    1
  • Tip Size
    1

Details

  • Acetylene Flow
    3 to 6 scfh
  • Acetylene Pressure
    3 to 5 psig
  • Flame Type
    Brazing Long Cone
  • Fuel Pressure
    3 to 5 psig
  • Gas Service
    Oxygen and Acetylene
  • Oxygen Flow
    4 to 6 scfh
  • Oxygen Pressure
    3 to 5 psig
  • Series
    W
  • Tip Type
    GPP
  • Type
    Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)