Overview
Mfr description
140B15 SB 1-1/2 HT
Specifications
- Chain Number & Pitch140 / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth15
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data