Motion
43313
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type
MI ITEM #05120001
MFR #43313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type
MI ITEM #05120001
MFR #43313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-43313 9/16" SOCKET 12PT DEEP 3/8"

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    9/16 in
  • Socket Points
    12 PT
  • Material
    Steel
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought