Motion
47525
Non-Impact Socket - Imperial, 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Deep Type
MI ITEM #05120002
MFR #47525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Deep Type
MI ITEM #05120002
MFR #47525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    5.4000 in
  • Socket Size
    3/4 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep

Overview

Mfr description
9-47525 3/4" SOCKET 12PT DEEP 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought