Specifications
Dimensions
- Overall Length6-7/8 in
- Wrench Size1/2 x 9/16 in
Details
- Handle StylePlain
- Measurement SystemImperial
- Number Of EndsDouble End
- RatchetRatchet Included
- Socket Points12 PT
- Wrench TypeRatcheting Box Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)