Motion
99908-08-10

L S STARRETT
99908-08-10

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 8 ft 10 in Long, 1 in Wide
MI ITEM #05120016
MFR #99908-08-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99908-08-10

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 8 ft 10 in Long, 1 in Wide
MI ITEM #05120016
MFR #99908-08-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99908-08-10 8FT10 1X035X5-8/P GL M42

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought