Motion
0143326
Coil Link Chain - 3/16 in, Grade 30 Zinc Plated Low Carbon Steel, 800 lbs Capacity, 0.21 in Link Dia., 150 ft
Mi Item #05120105
MFR #0143326
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 3/16 in, Grade 30 Zinc Plated Low Carbon Steel, 800 lbs Capacity, 0.21 in Link Dia., 150 ft
Mi Item #05120105
MFR #0143326

Mfr description
0143326 3/16" COIL PROOF CHAIN PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    0.95 in
  • Inside Link Width  
    0.34 in
  • Link Diameter  
    0.21 in
  • Overall Length
    150 ft
  • Trade Size
    3/16 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Coil Link
  • Description Keyword
    Grade 30 Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    12.6/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)