Motion
3FFV 1 NPT MS

FASTER
3FFV 1 NPT MS

Hydraulic Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 5800 psi psi, 1 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #05120133
MFR #3FFV 1 NPT MS
Price$301.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
3FFV 1 NPT MS

Hydraulic Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 5800 psi psi, 1 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #05120133
MFR #3FFV 1 NPT MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$301.52/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    50.19 gpm
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00100 fl oz (US)
  • Standard Interchange
    ISO 7241-2
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    5800 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
3FFV-1 NPT-MS COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought