Motion
IS10M-40-LP
SMC® IS10M-40-LP Reed Pneumatic Pressure Switch, Fixed SI Unit Display, Body Ported, Maximum Operating Pressure: +0.6MPa
Mi Item #05120201
MFR #IS10M-40-LP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® IS10M-40-LP Reed Pneumatic Pressure Switch, Fixed SI Unit Display, Body Ported, Maximum Operating Pressure: +0.6MPa
Mi Item #05120201
MFR #IS10M-40-LP

Mfr description
IS10M-40-LP PRESSURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    15 mm
  • Overall Length
    93 mm
  • Overall Width
    36 mm
  • Weight
    0.33 lbs

Details

  • Display
    Fixed SI Unit
  • Electrical Connection
    Free Cable Ends
  • Fluid Comp
    Air, Inert Gases
  • Hysteresis
    0.08 MPa
  • Operating Pressure Range
    +0.1 to +0.6 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)