Motion
3280XXL

MCR SAFETY
3280XXL

Leather Driver Glove with Keystone Thumb - XXL or Size 11, Cowhide Grain Leather, C+ Grade, Thermal, Color Beige
Mi Item #05120289
MFR #3280XXL
Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3280XXL

Leather Driver Glove with Keystone Thumb - XXL or Size 11, Cowhide Grain Leather, C+ Grade, Thermal, Color Beige
Mi Item #05120289
MFR #3280XXL

Mfr description
3280XXL DRIVERS GLOVE THERMAL LINED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.04/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Thermal Lining
  • Applications
    Construction, Yard work
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Insulated Work Gloves CV Grade Grain Cow Leather Insulated Gloves with Thermal Lining Keystone Thumb
  • Description Keyword
    Thermal Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Series
    3280
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)