Motion
831367
Super Tool® 300 EOD Multi-tool - Closed Length: 4-1/2 in, Number of Features: 19
Mi Item #05120329
MFR #831367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Tool® 300 EOD Multi-tool - Closed Length: 4-1/2 in, Number of Features: 19
Mi Item #05120329
MFR #831367

Mfr description
831367 SUPERTOOL 300 EOD BLACK W/CASE
  • 22 cm)
  • Can Opener
  • Bottle Opener
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Length
    4-1/2 in

Details

  • Handle Material
    Stainless Steel
  • Locking Tool
    Locking
  • Number of Features
    19
  • Style
    Pocket Multi-Tool Pliers
  • Tool Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)