Motion
113-1150-006
Hydraulic Geroler Disc Valve Motor - 6000 - Wheel, 491.4 cm³/r Max Geometric Displacement
Mi Item #05120344
MFR #113-1150-006
Price$3,989.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 6000 - Wheel, 491.4 cm³/r Max Geometric Displacement
Mi Item #05120344
MFR #113-1150-006

Mfr description
113 1150 006 MOTOR
  • Low pressure relief: none
  • Pressure/flow option: none
  • Geroler option: standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,989.88/each

Specifications

Dimensions

  • Overall Height
    6.55 in
  • Overall Length
    9.58 in
  • Overall Width
    6.55 in

Details

  • Actual Mounting Flange
    Wheel; 4 Bolt; 139.7 [5.50] Pilot Dia. 14.35 [.565] Dia. Holes On 184.2 [7.25] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    SAE 19.05 [.750] Dia. 4-Bolt Split Flange - Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Displacement
    29.99 in³/r
  • Intermittent Pressure
    275 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    485 rpm
  • Mounting Type
    4-Bolt Flange - 5.5 in Pilot
  • Port Configuration
    SAE 19.05 [.750] Dia. 4-Bolt Split Flange - Staggered Ports
  • Seal Type
    Standard
  • Series
    6000 - Wheel
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)