Motion
93891PUXL

MCR SAFETY
93891PUXL

Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Kevlar/Fiberglass/Stainless Steel Liner
MI ITEM #05120387
MFR #93891PUXL
Your Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93891PUXL

Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Kevlar/Fiberglass/Stainless Steel Liner
MI ITEM #05120387
MFR #93891PUXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.53/each(List $13.15)

Overview

Mfr description
93891PU-XL CUT PRO GLOVE (12/PK)

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Kevlar/Fiberglass/Stainless Steel
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Standards Met
    ASTM F 1790-97, CE
  • UPC_NO
    30451431632437
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought