Motion
7070/18
Welding - Cotton - Cotton Material, 22-1/2 in Long, Green Color
Mi Item #05120395
MFR #7070/18
Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Cotton - Cotton Material, 22-1/2 in Long, Green Color
Mi Item #05120395
MFR #7070/18

Mfr description
7070/18 FR COTTON SLEEVES
  • FR treated 9 oz. green 100% cotton sateen fabric offers protection in low heat and light spark applications
  • Blousy fit to protect from an open flame or high heat applications
  • Elastic ends provides a snug fit and helps eliminate debris from entering the sleeve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.95/each

Specifications

Dimensions

  • Length
    22-1/2 in
  • Size
    18
  • Width
    8-3/4 in

Details

  • Additional Details
    Flame Retardant
  • Approval Listing Regulations
    ASTM D6413
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Green
  • Description
    Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.
  • Description Keyword
    FR Clothing-Welding
  • Features
    FR treated 9 oz. green 100% cotton sateen fabric offers protection in low heat and light spark applications
  • Garment Type
    Welding
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909004567
  • Material
    Cotton
  • Product Line
    Irontex
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    662909004567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)