Motion
CDJP2L16-40D-M9PWSDPC

SMC CORP OF AMERICA
CDJP2L16-40D-M9PWSDPC

Pin Cylinder - CJP2 Series, 16 mm Bore, 40 mm Stroke, Foot Mounting, Single Rod, 6 mm Rod / M5x0.8 ISO Thread, Double-Acting
Mi Item #05120797
MFR #CDJP2L16-40D-M9PWSDPC
Price$193.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2L16-40D-M9PWSDPC

Pin Cylinder - CJP2 Series, 16 mm Bore, 40 mm Stroke, Foot Mounting, Single Rod, 6 mm Rod / M5x0.8 ISO Thread, Double-Acting
Mi Item #05120797
MFR #CDJP2L16-40D-M9PWSDPC

Mfr description
CDJP2L16-40D-M9PWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.51/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Lead Wire Length
    0.5 m Length with M12-4 Pin Connector
  • Overall Height
    32.5 mm
  • Overall Length
    88.5 mm
  • Overall Width
    43 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    121 N
  • Push Force At 100 Psi
    140.7 N
  • Rod Size
    6 mm
  • Rod Size / Thread
    6 mm Rod / M5x0.8 ISO Thread
  • Stroke
    40 mm

Details

  • Auto-Switch
    Included
  • Body Material
    Aluminum
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CJP2
  • Made to Order
    Yes
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.6 MPa
  • Mounting Type
    Foot
  • Number of Switches
    2
  • Operating Temperature Range
    -10 to +60 °C °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Pin Air Cylinders
  • Proof Pressure @ Mpa
    1
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Switch Model
    M9PW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)