Overview
Mfr description
CDQ2L-20-20DZ-M9PWVSDPC
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke20 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchM9PWV - Solid State, 2-color Indication, 3 Wire PNP, Vertical
- Cylinder SeriesCQ2
- Lead Wire LengthSDPC - (0.5 m Cord Length, M12-4 Pin Connector)
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeFoot
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data