Overview
Mfr description
CLA2L40-75-D
Specifications
- Bore Diameter
- Stroke
- Locking MethodPneumatic Spring Locking Combination
- Locking DirectionBoth Directions
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cushion TypeCushion Both Ends
- Port Thread StandardBSPT
- Mounting TypeAxial Foot
- Port GenderFemale
- Rod GenderMale
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data