Motion
ETP-T50

ZERO MAX
ETP-T50

Keyless Bushing - ETP-TECHNO Series, 50 mm ID, 65 mm OD
Mi Item #05135755
MFR #ETP-T50
Price$2,007.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T50

Keyless Bushing - ETP-TECHNO Series, 50 mm ID, 65 mm OD
Mi Item #05135755
MFR #ETP-T50

Mfr description
ETP-T50 ELECT CLUTCHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,007.88/each

Specifications

Dimensions

  • Bolt Size
    M20
  • Bore Diameter
    50 mm
  • Outside Diameter  
    65 mm
  • Overall Length
    85 mm
  • Screw Size
    M20
  • Weight
    3.62 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Series
    ETP-TECHNO
  • Transmissible Axial Force
    15961 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)