Motion
LAH20GMZ-K1
Linear Guide Standard Ball Carriage Profile Rail LH Interchangeble - Series: LH, Flanged Long Block, 20 mm Rail Size, 91.8 mm Wide, Load Capacity: 23500 N
MI ITEM #05146671
MFR #LAH20GMZ-K1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail LH Interchangeble - Series: LH, Flanged Long Block, 20 mm Rail Size, 91.8 mm Wide, Load Capacity: 23500 N
MI ITEM #05146671
MFR #LAH20GMZ-K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAH20GMZ-LP RAIL

Specifications

  • Series
    LH
  • Block Type
    Flanged Long Block
  • Nominal Rail Size
    20 mm
  • Overall Width
    91.8 mm
  • Load Capacity
    23500 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176703683
  • Operating Temperature Range
    Maximum of +80 °C
  • Lubrication
    Linear Lube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought