Motion
LEQM104
Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-DO NOT CLEAN OR REPAIR MACHINERY WHILE IN MOTION, 3-1/2 in High, 5 in Wide
MI ITEM #05146672
MFR #LEQM104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-DO NOT CLEAN OR REPAIR MACHINERY WHILE IN MOTION, 3-1/2 in High, 5 in Wide
MI ITEM #05146672
MFR #LEQM104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LEQM104VSP DO NOT CLEAN MACH IN MOTION

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Machine & Equipment Safety
  • Message Or Symbol
    Message Only
  • Message
    DANGER-DO NOT CLEAN OR REPAIR MACHINERY WHILE IN MOTION
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    3-1/2 in
  • Width
    5 in
  • Number Of Sides
    1
  • Message Header
    Danger
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought