Motion
473823
Oil Seal - Solid, 55 mm Shaft Dia., 55.18 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #05146963
MFR #473823
Price$16.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 55 mm Shaft Dia., 55.18 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #05146963
MFR #473823

Mfr description
473823 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.91/each

Specifications

Dimensions

  • Outside Diameter
    55.18 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    55 mm

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893495033
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)