Motion
CTC64

Emedco
CTC64

Protective Sign Cover -
MI ITEM #05147017
MFR #CTC64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
CTC64

Protective Sign Cover -
MI ITEM #05147017
MFR #CTC64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTC64 4-1/2" X 6-1/2" CLEAR LAMINATE CHE

Specifications

  • Type
    Protective Sign Cover
  • Color
    Transparent
  • Material
    Polyester
  • Length
    6-1/2 in
  • Width
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text