1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
AB-10B
OLFA 9mm AB-10B Snap Blades, 10pk
MI ITEM #
05147109
MFR #
AB-10B
Price
$5.97
/pk
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives Replacement Blades
OLFA AB-10B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
AB-10B
OLFA 9mm AB-10B Snap Blades, 10pk
MI ITEM #
05147109
MFR #
AB-10B
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$5.97
/pk
Qty
Add to Cart
Specifications
Dimensions
Height
6.25 in
Length
0.5 in
Details
Finish Coating
None
Material
Carbon Steel
Number Of Blades
10
Single Or Double Edged
Single
UPC_NO
091511600148
Overview
Mfr description
AB-10B 5010 9MM SNAP-OFF BLADES - 10/PK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought