Motion
AMH350C-03
Micro Mist Separator - 3/8 BSPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05147112
MFR #AMH350C-03
List Price$125.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 3/8 BSPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05147112
MFR #AMH350C-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.00/each for your price

Overview

Mfr description
AMH350C-03 MICRO MIST SEPARATOR WITH
  • Micro mist separator w/prefilter
  • Modular connection is possible with AMH150C to 550C
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Option include: Fluororubber material, medium air pressure (1.6MPa), drain guide, IN-OUT reversal direction, differential pressure switches, element service indicator, and degreasing wash

Specifications

  • Filter Type
    Micro Mist Separator
  • Country of Origin
    JP
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/8 BSPT
  • Drain Type
    Manual
  • Body Size
    350C
  • Thread Standard
    Rc
  • Series
    AMH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought