Motion
SVR-2

OLFA
SVR-2

OLFA 9mm SVR-2 Stainless Steel Auto Knife
Mi Item #05147215
MFR #SVR-2
Price$13.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SVR-2

OLFA 9mm SVR-2 Stainless Steel Auto Knife
Mi Item #05147215
MFR #SVR-2

Mfr description
SVR-2 5019 STAINLESS STEEL AUTO-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.17/each

Specifications

Dimensions

  • Length
    0.63 in
  • Weight
    0.05 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Auto Lock Blade
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Stainless Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Stainless Steel Auto-Lock Knife
  • UPC_NO
    091511600407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)