Motion
XA-1

OLFA
XA-1

OLFA 9mm XA-1 Fiberglass Knife
MI ITEM #05147227
MFR #XA-1
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
XA-1

OLFA 9mm XA-1 Fiberglass Knife
MI ITEM #05147227
MFR #XA-1

Mfr description
XA-1 1075449 FIBERGLASS RUBBER GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.60/each

Specifications

Dimensions

  • Length
    0.63 in
  • Weight
    0.1 lbs
  • Width
    2.5 in

Details

  • Additional Details
    Pocket Clip
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Stainless Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Fiberglass Precision Knife
  • UPC_NO
    091511600919

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)