Motion
XL-2

OLFA
XL-2

18mm Extended Reach Utility Knife - Snap Off, Stainless Steel, Abs, Yellow Color, Safety Level: Auto Lock
Mi Item #05147230
MFR #XL-2
Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
XL-2

18mm Extended Reach Utility Knife - Snap Off, Stainless Steel, Abs, Yellow Color, Safety Level: Auto Lock
Mi Item #05147230
MFR #XL-2

Mfr description
XL-2 9042 EXTENDED LENGTH UTILITY KNIFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.14/each

Specifications

Dimensions

  • Length
    1.13 in
  • Weight
    0.35 lbs
  • Width
    0.7087 in, 18 mm

Details

  • Additional Details
    Blade Change, Tool-Free, Handle Material, Abs, Lock Type, Ratchet-Lock, Blade Channel, Stainless-Steel
  • Angled Or Straight
    Straight
  • Blade Installed
    Yes
  • Blade Type
    Snap Off
  • Body Material
    Stainless Steel, Abs
  • Color
    Yellow
  • Description
    18mm Extended Reach Utility Knife
  • For Use With
    Carpet, Cardboard, Corrugate, Films, Flexible Plastics, Gaskets, Landscape Fabrics, Linoleum, Plastic Sheeting, Shrinkwrap, Tape, Windshield Repair
  • Handle Color
    Yellow
  • Handle Material
    Abs
  • Harmonization Code
    8211.93.0060
  • Knife Type
    Snap Off
  • Material
    Stainless Steel, Abs
  • Number Of Blades
    1
  • Number Of Blades Included
    1
  • Number Of Points
    8
  • Replacement Blade
    18 mm Blade
  • Resharpenable Edge
    No
  • Retractable Blade
    Yes
  • Safety Level
    Auto Lock
  • Snap Blade
    Yes
  • Tool Material
    Abs
  • Type
    Snap Off
  • UPC_NO
    091511200331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)