Motion
23268CAG3MKP55W507

NSK CORP, BEARING DIV
23268CAG3MKP55W507

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05147245
MFR #23268CAG3MKP55W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23268CAG3MKP55W507

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #05147245
MFR #23268CAG3MKP55W507

Mfr description
23268CAG3MKP55W507
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    224 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176798443
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    029176798443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)