Motion
24064E1AK30MB1.C3

FAG (SCHAEFFLER)
24064E1AK30MB1.C3

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #05147246
MFR #24064E1AK30MB1.C3
Price$32,269.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24064E1AK30MB1.C3

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #05147246
MFR #24064E1AK30MB1.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32,269.30/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    160 mm
  • Precision Rating
    Not Rated
  • Weight
    219.216 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 240..-BEA-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1120 rpm
  • Maximum Speed
    1.200 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    240
  • UPC_NO
    4012802653328

Overview

Mfr description
24064-BEA-XL-K30-MB1-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought