Motion
5333
Safety Glasses - Scratch Resistant, Blue Lens, Polycarbonate, Universal Size
MI ITEM #05147440
MFR #5333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Blue Lens, Polycarbonate, Universal Size
MI ITEM #05147440
MFR #5333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5333 NSX TURBO SFTY GLASSES-LIGHT BLUE

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Lens Coating
    Scratch Resistant
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    NSX
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3-07
  • Lens Color Family
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought