Motion
SAS 6939
Moonsuit General Purpose Coverall - X-Large
MI ITEM #05147476
MFR #SAS 6939
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Moonsuit General Purpose Coverall - X-Large
MI ITEM #05147476
MFR #SAS 6939

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Additional Details
    Washable
  • Ankle Style
    Hook & Loop
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Cuff Style
    Hook & Loop
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Material
    Nylon/Cotton
  • Number Of Pockets
    0
  • Product Line
    Moonsuit
  • Product Type
    Coveralls

Overview

Mfr description
6939 MOONSUIT® COVERALL, NYLON FRONT/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought