Motion
CDNA2F100-370-D

SMC CORP OF AMERICA
CDNA2F100-370-D

Locking Air Cylinder - 100 mm Bore, 370 mm Stroke, 30 mm Rod, M26x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 1/2 BSPT Ports
Mi Item #05147985
MFR #CDNA2F100-370-D
Price$1,215.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F100-370-D

Locking Air Cylinder - 100 mm Bore, 370 mm Stroke, 30 mm Rod, M26x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 1/2 BSPT Ports
Mi Item #05147985
MFR #CDNA2F100-370-D

Mfr description
CDNA2F100-370-D
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.39/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Overall Height
    116 mm
  • Overall Length
    705 mm
  • Overall Width
    116 mm
  • Port Size
    1/2 BSPT
  • Rod - Thread Size
    M26x1.5 Male Thread
  • Rod Size
    30 mm
  • Stroke
    370 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Additional Details
    The CNA2 series cylinder with lock is suitable for mid-stroke stops, emergency stops, and drop prevention. An equal holding force in extending and retracting directions make it possible to lock at either end of the stroke. High reliability and stable holding force are maintained by using a substantially lengthened brake shoe with superior wear resistance. The locking mechanism is isolated from lock release air, so lock function is not diminished by excessive dirt or drain in compressed air.
  • Angled Pivot Bracket Plain
    CA2-B10
  • Clevis Mount Detachable Mp2
    CA2-D10
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA2-C10
  • Flange Mount - MF1/MF2
    CA2-F10
  • Foot Mounts - MS1
    CA2-L10
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Mounting Type
    Flange (Rod), MF1
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    15 to 140 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    Y-10D
  • Rod Eye
    I-10A
  • Rod Gender
    Male
  • Rod Nut
    NT-10
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CNA2
  • Trunnion Pivot Bracket
    MB-S10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)