Motion
KT81110C3
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 10 mm Width
MI ITEM #05148056
MFR #KT81110C3
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 10 mm Width
MI ITEM #05148056
MFR #KT81110C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
KT81110C3 NEEDLE BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    3630 N
  • Static Load Capacity
    3600 N
  • Max Rpm
    60000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT81110C3
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT81110C3 Needle Roller Bearing features a 8 mm bore diameter, 11 mm outside diameter, and 10 mm overall width, making it suitable for small electric motors and precision mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text