Motion
NA6910R

NTN
NA6910R

Double Row Machined-Ring Needle Roller Bearing, w/ Inner Ring - NA69.R Series
Mi Item #05148076
MFR #NA6910R
Price$299.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA6910R

Double Row Machined-Ring Needle Roller Bearing, w/ Inner Ring - NA69.R Series
Mi Item #05148076
MFR #NA6910R

Mfr description
NA6910R BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.9685 in
  • Outside Diameter  
    2.8346 in
  • Overall Width  
    1.5748 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.132 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Long Description
    The NA6910R Needle Roller Bearing features a 1.9685 in bore diameter, 2.8346 in outside diameter, 1.5748 in overall width, open closure type, and a weight of 1.132 lbs, making it ideal for demanding equipment.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359114164
  • Max Rpm
    7000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    16600 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Series
    NA69
  • Standards Met
    JIS B 1512
  • UPC_NO
    4547359114164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)