Motion
NCRQBW10-180
NCRQ, ROTARY ACTUATOR
Mi Item #05148092
MFR #NCRQBW10-180
Price$162.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCRQ, ROTARY ACTUATOR
Mi Item #05148092
MFR #NCRQBW10-180

Mfr description
NCRQBW10-180 NCRQ, ROTARY ACTUATOR
  • Compact Double Rack Design Eliminates Backlash
  • Body can be Mounted as Flange
  • Stainless Steel Shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.29/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Overall Height
    1.73 in
  • Overall Length
    2.92 in
  • Overall Width
    1.46 in
  • Port 1 Size/Type
    #10-32 UNF Female

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    180 °
  • Cushion Type
    Rubber Bumper
  • Mount Type
    Basic
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Rotation Speed Range
    0.2 to 0.7 s/90°
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)