Motion
TS-400X12-TUFR-GF

DODGE
TS-400X12-TUFR-GF

Pillow Block Take-Up Frame - Telescoping Type, 12.0000 in Travel, 20.0000 in Bolt Center, 29.7500 in Length, 7.5000 in Base Width
MI ITEM #05148148
MFR #TS-400X12-TUFR-GF
Price$2,028.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-400X12-TUFR-GF

Pillow Block Take-Up Frame - Telescoping Type, 12.0000 in Travel, 20.0000 in Bolt Center, 29.7500 in Length, 7.5000 in Base Width
MI ITEM #05148148
MFR #TS-400X12-TUFR-GF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,028.81/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Bolt Center To Center Length
    20.0000 in
  • Overall Length  
    29.7500 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames

Overview

Mfr description
TS-400X12-TUFR-GF TAKEUPS & FRAMES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought