Motion
WMO-015B-275

LUBRI-LOY COMPANY
WMO-015B-275

Direct Food Contact Oil - Food Grade Oil, 275 gal, Jug, 15 ISO Grade
Mi Item #05148161
MFR #WMO-015B-275
Price$9,635.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
WMO-015B-275

Direct Food Contact Oil - Food Grade Oil, 275 gal, Jug, 15 ISO Grade
Mi Item #05148161
MFR #WMO-015B-275

Mfr description
WMO-015B-275 TECH GRADE WHITE MINERAL
  • Odorless, Colorless FDA 21 CFR 178.3623
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,635.62/each

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • ISO Grade
    15
  • Weight
    2350 lb

Details

  • Composition
    Food Grade Mineral Oil
  • Container Type
    Jug
  • Food Grade
    Food Grade
  • Harmonization Code
    2710.19.3080
  • Lubricant Film
    Hydrocarbon
  • ManufacturerName (description attribute)
    Lubri-Loy
  • Oil Type
    Food Grade Oil
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)