Motion
CBM010016010
Cast Bronze Metric Plain Sleeve Bearing - 10 mm ID, 16 mm OD, 10 mm Length, Cast Bronze Material
MI ITEM #05148201
MFR #CBM010016010
Price$3.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Plain Sleeve Bearing - 10 mm ID, 16 mm OD, 10 mm Length, Cast Bronze Material
MI ITEM #05148201
MFR #CBM010016010

Mfr description
CBM010016010 FINISHED SOLID BRZ BRGS
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.91/each

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Maximum P Value
    4000 psi
  • Outside Diameter  
    16 mm
  • Overall Length  
    10 mm
  • Overall Thickness
    3 mm
  • Overall Width
    0.3937 in, 10 mm
  • Recommended Shaft Size
    10 mm
  • Thickness
    0.1181 in, 3 mm
  • Weight
    0.024 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Length Tolerance
    +/-0.12 mm
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CBM010016010
  • Manufacturer Upc Number
    717905208287
  • Material
    Cast Bronze
  • Material Specification
    C93200 (SAE 660)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 ºC
  • Outside Diameter Tolerance
    160.050 mm to 160.076 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    No
  • Series
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)