Motion
PT25215S 25/1

HUB CITY INC
PT25215S 25/1

Shaft Mount Speed Reducer - Reducer Size: 215, 25:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #05148214
MFR #PT25215S 25/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PT25215S 25/1

Shaft Mount Speed Reducer - Reducer Size: 215, 25:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #05148214
MFR #PT25215S 25/1

Mfr description
0270 02154 PT25215S 25.56:1 GEARBOX
  • Designed for the toughest applications in the industry
  • High strength ductile iron housings, rather than cast iron material
  • High Efficiency gearing is manufactured from 8620 steel, case carburized, hardened to RC62, and precision ground, AGMA Class 11, rather than crowned and shaved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    215
  • Housing Dimensions
    (L)6.31 x (H)18.31 x (W)13.13
  • Housing Height
    18.31 in
  • Housing Length
    6.31 in
  • Housing Width
    13.13 in
  • Input Size
    1.9375 in
  • Manufacturer Reducer Size
    215
  • Maximum Output RPM
    85 rpm
  • Maximum Output Size
    2.9375 in
  • Maximum Output Torque
    22234 in-lbs
  • Nominal Ratio
    25:1
  • Weight
    207 lbs

Details

  • Actual Ratio
    25:1
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PT25215S 25/1
  • Manufacturer Upc Number
    662798571720
  • Max Input Horsepower
    32.6 hp @ 2125 rpm
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    PowerTorque®
  • UPC_NO
    662798571720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)