Motion
6538-21
Sawzall Corded Reciprocating Saw - 15 A, 1.2500 in Stroke Length, 2800 spm Maximum Speed
Mi Item #05148385
MFR #6538-21
Price$294.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sawzall Corded Reciprocating Saw - 15 A, 1.2500 in Stroke Length, 2800 spm Maximum Speed
Mi Item #05148385
MFR #6538-21

Mfr description
6538-21 SAWZALL 15AMP SUPER
  • 15.0 Amp Milwaukee motor - highest overload protection in the industry; prevents motor burn up / failure
  • Constant Power Technology™ - maintains constant speed under load for unmatched cutting performance
  • Patented gear protecting clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.62/each

Specifications

Dimensions

  • Overall Height
    5.3100 in
  • Overall Length
    18-3/4 in
  • Overall Width
    6.0000 in
  • Stroke
    1.2500 in
  • Tool Weight
    9.8 lb

Details

  • Amperage
    15 A
  • Battery Voltage
    120 V ac
  • Includes
    Carrying Case
  • Keyless Adjustable Shoe
    Yes
  • Material
    Metal
  • Maximum Speed
    2800 spm
  • Movement
    Orbital
  • Number Of Blades Included
    0
  • Number Of Pieces
    2
  • Orbital Action
    Yes
  • Power Rating
    15 A
  • Power Source
    Corded
  • UPC_NO
    045242151677
  • Variable Speed
    Variable Speed w/ Trigger Lock
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)