Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
DR22320-HNCR

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Straight Bore, Open, C0
MI ITEM #05148519
MFR #DR22320-HNCR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DR22320-HNCR SPHERICAL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Dynamic Load Capacity
    183220 lbf
  • Static Load Capacity
    213570 lbf
  • Bearing Material
    Chrome Steel
  • Fillet Radius
    2.5 mm
  • Series
    223
  • UPC_NO
    097741130295
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought