Motion
15786

SCS
15786

Heel Grounder
Mi Item #05148536
MFR #15786
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
15786

Heel Grounder
Mi Item #05148536
MFR #15786

Mfr description
15786 ECONOMY HEEL GROUNDER
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Conductive Ribbon Length
    24 in

Details

  • Closure Type
    Hook & Loop
  • Conductive Ribbon Material
    Nylon/Polyester
  • Hook & Loop Color
    Green
  • Mark Mar Prevention
    Does Not Prevent Marks & Mars
  • Resistivity
    1 X 10^5 Ω
  • Shoe Grounder Material
    Elastic
  • Sole Color
    Black
  • Standards Met
    ANSI/ESD S-20.20, EIA 625, MIL-HDBK-263, MIL-STD-1686, UL Listed
  • Type
    Heel Grounder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)