Motion
74594

SCS
74594

Toe Grounder
MI ITEM #05148542
MFR #74594
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
74594

Toe Grounder
MI ITEM #05148542
MFR #74594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Conductive Ribbon Length
    12 in

Details

  • Closure Type
    Hook & Loop
  • Conductive Ribbon Material
    Nylon/Polyester
  • Elastic Color
    Black
  • Hook & Loop Color
    Black
  • Mark Mar Prevention
    Does Not Prevent Marks & Mars
  • Resistivity
    1 X 10^5 Ω
  • Shoe Grounder Material
    Nylon
  • Sole Color
    Black
  • Standards Met
    ANSI/ESD S-20.20, EIA 625, MIL-HDBK-263, MIL-STD-1686, UL Listed
  • Type
    Toe Grounder

Overview

Mfr description
TG1M GROUNDER TOE ECONOMY WITH 1 MEGOHM
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought