Specifications
Details
- Abrasive MaterialAluminum Oxide
- ApplicationDeburring, Finishing, Surface Preparation
- ColorTan
- GradeMedium
- Manufacturer Upc Number00048011902814
- UPC_NO00048011902814
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)