Motion
7010361202

3M
7010361202

Belt - 80 Grit, Ceramic Material, 242.0000 in Belt Length, 3.0000 in Belt Width
MI ITEM #05148737
MFR #7010361202
Your Price$89.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361202

Belt - 80 Grit, Ceramic Material, 242.0000 in Belt Length, 3.0000 in Belt Width
MI ITEM #05148737
MFR #7010361202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.54/each(List $111.93)

Overview

Mfr description
27076 CLOTH BELT 707E
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
  • Incorporated grinding aid reduces heat and increases performance when used on stainless steel and other exotic metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt
  • Choose this belt for light to moderate-pressure stock removal, blending, and scratch refinement

Specifications

  • Application
    Finishing, Grinding, Polishing
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Belt Length
    242 in
  • Belt Width
    3 in
  • Backing Material
    Rayon Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60440146763
  • Manufacturer Upc Number
    00051115270765
  • UPC_NO
    00051115270765
  • Product Types
    Cloth Belt
  • Overall Length
    242 in
  • Overall Width
    3 in
  • Color
    Orange
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought