Motion
17015
Pipe Thread Sealant - 5 gal, Tub, Black Color
MI ITEM #05148802
MFR #17015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 5 gal, Tub, Black Color
MI ITEM #05148802
MFR #17015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    5 gal (US)

Details

  • Color
    Black
  • Operating Temperature Range
    -20 to +400 °F
  • Package Type
    Tub

Overview

Mfr description
17015 RUN N SEAL METAL-FREE THREAD CMPD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought